{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Manufacturer's designation | RS 10-70 E | |
Power supply | Battery-powered | |
Power consumption | 800 W | |
Tape width | 30 mm | |
Band length | 533 mm | |
pipework ⌀ for linishing | 8 mm - 45 mm | |
Type | 72216660 | |
Weight | 2.9 kg | |
maximum belt speed | 350 mm/s - 1,100 mm/s | |
maximum vibration to EN | 4.5 m/s2 | |
Type of product | Pipework linishers |
Article number | 077715 72216660 | |
Manufacturer number | 72216660000 |