{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Packaging | Modular case (L-Boxx) | |
suitable battery - supplier / battery type / voltage | Bosch 18 V | |
Manufacturer's designation | GWX 18V-10 SC | |
Number of rechargeable batteries contained | 2 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 5.5 Ah | |
Battery voltage | 18 V | |
Motor design | Brushless motor | |
Speed range | 4,500 min-1 - 9,000 min-1 | |
Toolholder | X-LOCK system | |
maximum disc ⌀ | 125 mm | |
Weight including rechargeable battery | 2.9 kg | |
Weight without battery | 2 kg | |
Weight | 2 kg | |
Restart block | yes | |
Kick-back stop | yes | |
Power supply | Mains operated | |
Special features | Variable speed; Kickback Control; Drop Control | |
Type of product | Angle grinder |
Article number | 077010 GWX18V10SC | |
Manufacturer number | 06017B0402 |