Article no.: 098270 AC400

Automatic following attachment device PROTECTA® Viper™ 2 AC400

All product information:

on request
In stock
0 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
€110.75
plus VAT at the current rate Prices plus delivery costs
AC400
Add to shopping list Share product
Tuev Logo

Description

Version:

3M™ PROTECTA® Viper™ 2 AC400. Automatic following attachment device without rope. The opening system is easy to operate and allows the rope to be attached or detached at any point. For parachute cords with diameters 10.5 mm to 12.5 mm. Screw carabiner with aperture 17 mm.

Standard:

EN 353-2

Technical Data

Weight
0.62 kg
Type of product
Collection vessel

Share this product

or copy this link

To shopping cart