This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Attachment sling edge 23 kN 1 m

Article no.: 098274 1

Product details

Technical Data

Manufacturer's designation 2100206
Weight 0.2 kg
Type of product Attachment sling

Identification numbers & Classifications

Article number 098274 1
Manufacturer number 2100206

Description

Version:

3M™ PROTECTA® stop sling edge of polyester with a breaking load of 23 kN. 25 mm wide and edge tested. Approved for 3 users and a total of 300 kg. Product service life 10 years.

Standard:

EN 354; EN 566; EN 795

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart