Article no.: 094569

Pair of gloves HyFlex® 11-561

Brand: Ansell
Cut protection class C

All product information:

on request
In stock
672 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
€17.25
plus VAT at the current rate Prices plus delivery costs
Unit price from 12
from 
€14.38
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

HyFlex® 11-561. The working life of the cut-resistant gloves is extended by the use of breathable FORTIX™ technology and the reinforced joint between thumb and index finger. This technology also provides a better grip and is very hard-wearing. The use of INTERCEPT™ yarn achieves higher cut protection. Because of their good wearing comfort and high freedom of movement for the fingers, the gloves can be used in both dry areas and oily areas. They are silicone-free and have been dermatologically tested.

Standard:

EN 388; EN 420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Technical Data

EN 388:2016
4X42C
Backing material
INTERCEPT™
Coating
Nitrile
Application range
All-round
Colour
Blue / grey
Cut protection class
C
Type of product
Cut-resistant gloves

Share this product

or copy this link

To shopping cart