Article no.: 094523

Pair of gloves CoreShield™ 25-0513B

Brand: Honeywell
Cut protection class E
Glove characteristics Suitable for touch screens
Glove characteristics Silicone-free

All product information:

on request
In stock
359 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
€10.90
plus VAT at the current rate Prices plus delivery costs
Unit price from 10
from 
€9.09
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

Honeywell CoreShield™ series. The innovative light-weight cut-resistant gloves series offers very good touch sensitivity and pleasant freedom of movement for the fingers. In addition the series scores well for long shelf life and high sturdiness. The resilient and breathable micro-foam coating ensures excellent non-slip characteristics for the gloves on both oily and dry surfaces.
CoreShield™ 25-0513B. Cut-resistant gloves with cut protection level E for activities with extremely high cut hazards. High wearing comfort, thanks to the HPPE-stainless steel fibre backing material.

Standard:

EN 388; EN 420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.
The CoreShield™ series is available in various knitted thicknesses (10 to 18 gauge) and coatings (nitrile micro-foam, super thin nitrile).

Technical Data

Glove characteristics
Silicone-free; Suitable for touch screens
EN 388:2016
4X42E
Backing material
HPPE-stainless steel
Coating
Nitrile micro-foam
Application range
All-round
Colour
black
Cut protection class
E
Type of product
Cut-resistant gloves

Share this product

or copy this link

To shopping cart