{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Series | NEWTON | |
Gender | Unisex | |
Protection class | S2 | |
Material of protective toe-cap | Steel | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
Characteristic of the sole | Rebound sole | |
EU shoe size | 42 | |
Type of product | Safety shoes |
Article number | 092213 42 | |
Manufacturer number | 729910-42 |