Article no.: 092213

Shoe, black NEWTON black Low ESD, S2

Brand: ELTEN
electrical insulation EGB/ESD
Characteristic of the sole Rebound sole

All product information:

on request
In stock
22 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
€101.09
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

NEWTON safety shoes in a modern sporty design.
  • Upper material of hydrophobic nubuk leather.
  • Breathable textile lining.
  • Padded tongue.
  • ESD PRO grey full-size insole.
  • PU/PU Wellmaxx sole, anti-slip.
  • Sole core of Infinergy® from BASF for shock absorption over the entire sole.
  • ESD security.

Standard:

EN ISO 20345:2011 S2 SRC
Inlay provision design type tested to DGUV regulations 191.

Technical Data

electrical insulation
EGB/ESD
Characteristic of the sole
Rebound sole
Type of product
Safety shoes

Share this product

or copy this link

Select EU shoe size and quantity

EU shoe size Unit price incl. VAT
To shopping cart