Article no.: 092707

Low-profile shoe, black/violet VD PRO 3530 ESD, S2 XB

Brand: STEITZ SECURA
electrical insulation EGB/ESD

All product information:

on request
In stock
13 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
€112.24
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

Ladies safety shoes VD PRO 3530 with VARIO Multiflex® technology and SECURA VARIO® heel shock absorption.

  • Breathable functional upper material.
  • Seamless shoe design.
  • Soft and breathable functional lining.
  • ERGO-SOFT ESD comfort mid-sole inlay.
  • Real leather insole.
  • TPU Athletic ESD outer sole.
  • Protection against electrostatic discharge (ESD).

Standard:

EN ISO 20345:2011 S2 CI SRC

Technical Data

electrical insulation
EGB/ESD
Type of product
Safety shoes

Share this product

or copy this link

Select EU shoe size and quantity

EU shoe size Unit price incl. VAT
To shopping cart