Article no.: 131770

GARANT Master Tap machine tap extra long Form B 6HX AlTiX

Brand: GARANT

All product information:

on request
In stock
139 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
€55.20
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

Universal taps, designed for use in a wide spectrum of materials with high process reliability.
  • HSS-E-PM tool material for a high degree of wear resistance.
  • Reduced coefficient of friction due to the new high-performance coating.
  • Special geometry for optimum swarf evacuation.

With extra long shank.

Advantage:

Designed for tapping threads where access is difficult.

Technical Data

Coating
AlTiX
Flank angle
60 °
Thread standard
DIN 13
Taper lead form
B
Shank
Plain shank with h9
Through-coolant
no
Application for type of drilling
up to 3×D for through holes
Cutting direction
right-hand
Type of threading tool
Machine tap for dynamic machining
Colour ring
green
Series
GARANT Master Tap
Type of product
Tap

Application Table

Alu plastics
N
24
Aluminium (short chipping)
N
28
Alu > 10% Si
N
16
Steel < 500 N/mm²
P
24
Steel < 750 N/mm²
P
24
Steel < 900 N/mm²
P
20
Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
6
INOX < 900 N/mm²
M
8
INOX > 900 N/mm²
M
6
GG(G)
K
16
CuZn
N
16
Uni
 
Oil
 
wet maximum
 

Share this product

or copy this link

To shopping cart