Article no.: 134680

GARANT Master Tap machine tap HSS-E-PM extra long Form C 6HX AlTiX

Brand: GARANT

All product information:

on request
In stock
389 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
€48.30
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

Universal taps, designed for use in a wide spectrum of materials with high process reliability.
  • HSS-E-PM tool material for a high degree of wear resistance.
  • Reduced coefficient of friction due to the new high-performance coating.
  • Special geometry for optimum swarf evacuation.

With extra long shank.

Technical Data

Coating
AlTiX
Flank angle
60 °
Thread standard
DIN 13
Taper lead form
C
Helix angle
40 °
Shank
Plain shank with h9
Through-coolant
no
Application for type of drilling
up to 2.5×D for blind holes
Cutting direction
right-hand
Type of threading tool
Machine tap for dynamic machining
Colour ring
green
Series
GARANT Master Tap
Type of product
Tap

Application Table

Alu plastics
N
30
Aluminium (short chipping)
N
35
Alu > 10% Si
N
20
Steel < 500 N/mm²
P
30
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
12
Steel < 1400 N/mm²
P
8
INOX < 900 N/mm²
M
10
INOX > 900 N/mm²
M
8
GG(G)
K
20
CuZn
N
20
Uni
 
Oil
 
wet maximum
 

Share this product

or copy this link

To shopping cart