Solid carbide roughing end mill HPC uncoated

Article no.: 205270
from 
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Deliverable
138 pieces in stock
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Milling profile: WR
  • Cutting width ae for milling operation: Full slot cutting depth 1×D; 0.5×D for side milling
  • Through-coolant: no

Description

Version:

For roughing.
Special profile for machining non-ferrous metals.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ e8 DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart