• Dear customers,
    we have updated the product sections Hand Tools, Power Tools, Factory Equipment and Chemical Products for you. Please check your category filters, as changes had to be made here.
Article no.: 203039

GARANT Master Steel solid carbide roughing end mill HPC TiAlN

Brand: GARANT

All product information:

on request
In stock
208 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
€40.94
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

For roughing and finishing.
Up to 1.5×D into solid material at very high feed rates with smooth cutting action.

Advantage:

Optimised flute form, eccentric relief ground, generous chip spaces.

Technical Data

Series
GARANT Master Steel
Coating
TiAlN
Tool material
Solid carbide
Standard
DIN 6527
Type
N
Helix angle characteristic
unequal spacing
Spacing of the cutters
unequal spacing
Cutting width ae for milling operation
Full slot cutting depth 1×D; 0.03×D for copy milling
Through-coolant
no
Machining strategy
HPC
Colour ring
green
Type of product
End mill

Application Table

Steel < 500 N/mm²
P
260
Steel < 750 N/mm²
P
240
Steel < 900 N/mm²
P
190
Steel < 1100 N/mm²
P
180
Steel < 1400 N/mm²
P
150
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
70
GG(G)
K
250
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Share this product

or copy this link

To shopping cart