Article no.: 164405

GARANT Master Alu solid carbide high-performance reamers HPC blind hole DLC

Brand: GARANT
Standard Manufacturer’s standard
Through-coolant yes, with 25 bar
Shank DIN 6535 HA with h6
Application for type of drilling for blind holes
Tool material Solid carbide
Type W
Machining strategy HPC

All product information:

on request
In stock
46 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
€187.11
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

Special HPC reamers of the latest generation, for machining aluminium, with improved tooth geometry and further developed carbide substrate. Extra-short teeth for increased cutting performance values.Optimised cooling strategy with radially arrangedcoolant outlets aligned directly to the teeth. Version suitable for NC with straight shank ⌀ for standard arbors especially in hydraulic chucks or high precision collet chucks. Very high concentricity and process reliability due to unequal spacing of the teeth and special profile of the round chamfer width.
Reamers finish ground to match your specifications.
Both versions with straight flutes with DLC coating sp2.

Application:

Special version for blind holes.

Technical Data

Coating
DLC
Tool material
Solid carbide
Standard
Manufacturer’s standard
Type
W
Through-coolant
yes, with 25 bar
Shank
DIN 6535 HA with h6
Machining strategy
HPC
Application for type of drilling
for blind holes
Colour ring
yellow
Type of product
Reaming tool with non-detachable cutters

Application Table

Alu plastics
N
250
Aluminium (short chipping)
N
250
Alu > 10% Si
N
250
wet maximum
 
wet minimum
 

Share this product

or copy this link

To shopping cart