Article no.: 273296

Parting-off insert neutral HU9215

Brand: GARANT

All product information:

on request
In stock
190 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
€17.80
plus VAT at the current rate Prices plus delivery costs
Unit price from 10
from 
€14.84
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Application:

For parting-off tools No. 273551 − 273558.

Technical Data

Main application
K
Cutting conditions
heavily interrupted
Grade
HU9215
Number of changes/inserts
1
Indexable insert profile
neutral
Type of product
Indexable insert for grooving

Application Table

Steel < 500 N/mm²
P
110
Steel < 750 N/mm²
P
100
Steel < 900 N/mm²
P
80
Steel < 1100 N/mm²
P
70
GG(G)
K
100
continuous
 
irregular
 
wet maximum
 

Share this product

or copy this link

To shopping cart