Article no.: 273294

Parting-off insert neutral HB9140

Brand: GARANT

All product information:

on request
In stock
185 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
€20.84
plus VAT at the current rate Prices plus delivery costs
Unit price from 10
from 
€17.37
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

With protective chamfer. For increased metal removal rate, higher-tensile steels and interrupted cutting (feed rates increased by 10 %).

Application:

For parting-off tools No. 273551 − 273558.

Technical Data

Main application
M
Cutting conditions
heavily interrupted
Grade
HB9140
Number of changes/inserts
1
Indexable insert profile
neutral
Type of product
Indexable insert for grooving

Application Table

Steel < 500 N/mm²
P
130
Steel < 750 N/mm²
P
110
Steel < 900 N/mm²
P
90
Steel < 1100 N/mm²
P
70
Steel < 1400 N/mm²
P
40
INOX < 900 N/mm²
M
120
INOX > 900 N/mm²
M
100
continuous
 
irregular
 
wet maximum
 

Share this product

or copy this link

To shopping cart