Partial profile insert 60°, external, right-hand 0,5-3 mm

Article no.: 270748 0,5-3
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    15,87 € / Piece
  • from 10 Piece
    13,23 € / Piece
on request
In stock
2 064 pieces in stock
  • Tolerance class: DIN 13 6H
  • Thread type: M; MF
  • Flank angle: 60

Product details

Technical Data

Thread pitch 5 mm
maximum thread pitch 3 mm
Grade HBX820
Tolerance class DIN 13 6H
Thread type M; MF
Flank angle 60 degrees
Thickness 36 mm
Insert size L 16 mm
Tool material Carbide
Application type right-hand
Internal/external application external
Indexable insert profile Partial profile
Type of product Indexable insert for thread turning

Identification numbers & Classifications

Article number 270748 0,5-3
EAN / GTIN 4045197982544

Application Table

Aluminium (short chipping)
N
220
Alu > 10% Si
N
150
Steel < 500 N/mm²
P
130
Steel < 750 N/mm²
P
130
Steel < 900 N/mm²
P
110
Steel < 1100 N/mm²
P
85
Steel < 1400 N/mm²
P
75
Steel < 55 HRC
H
35
INOX < 900 N/mm²
M
85
INOX > 900 N/mm²
M
85
Ti > 850 N/mm²
S
40
GG(G)
K
110
CuZn
N
130
continuous
 
wet maximum
 
dry
 

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart