{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Series | Master Mute | |
Application type | right-hand | |
System | DM | |
Through-coolant | yes | |
Cutting point / joint | 40 mm | |
ISO code cutting head | DIR | |
suitable indexable insert | 16 | |
Approach angle | 90 degrees | |
Minimum pre-drill ⌀ Dmin | 48 mm | |
Centre offset L3 | 25 mm | |
Overall length L | 35 mm | |
Shim | 279820 1 | |
Shim screw | 269027 3 | |
Clamp, screw, O-ring | 279835 1 | |
Type of product | Cutting head |
Article number | 264838 DM/51 |