{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Series | Master Mute | |
Application type | right-hand | |
System | DM | |
Through-coolant | yes | |
Cutting point / joint | 40 mm | |
ISO code cutting head | SCLCR | |
suitable indexable insert | CC.. 1204.. | |
Approach angle | 95 degrees | |
Minimum pre-drill ⌀ Dmin | 49 mm | |
Centre offset L3 | 27 mm | |
Overall length L | 32 mm | |
Shim | 259033 2 | |
Shim screw | 269015 2 | |
Insert screw | 269023 4 | |
Type of product | Cutting head |
Article number | 264838 DM/46 |