Article no.: 261368

Boring bar carbide right-hand

Brand: GARANT
Boring depth up to 8×D
Standard DIN 8024
Tool material Carbide
Through-coolant yes

All product information:

on request
In stock
10 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
€242.65
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Technical Data

Application type
right-hand
Boring depth up to
8×D
Tool material
Carbide
Standard
DIN 8024
Through-coolant
yes
Type of product
Boring bar

Share this product

or copy this link

To shopping cart