Article no.: 218131

Thread milling insert CarbideHB7720

Brand: GARANT

All product information:

on request
In stock
40 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
€21.85
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

Insert size 11.

Application:

For internal and external threads with 55° flank to standard BS 84: 1956, DIN 259, ISO 228/1: 1982.

Technical Data

Grade
HB7720
Tool material
Carbide
Flank angle
55 °
Insert size
11 mm
Feed fz in steel < 1100 N/mm2
0.05 mm
Feed fz in INOX < 900 N/mm2
0.03 mm
Cutting direction
right-hand and left-hand
Type of product
Cutter insert for milling

Application Table

Alu plastics
N
140
Aluminium (short chipping)
N
120
Alu > 10% Si
N
80
Steel < 500 N/mm²
P
120
Steel < 750 N/mm²
P
110
Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
80
Steel < 1400 N/mm²
P
60
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
70
Ti > 850 N/mm²
S
40
GG(G)
K
70
CuZn
N
120
Uni
 
wet maximum
 

Share this product

or copy this link

To shopping cart