Shaft spirit level

Article no.: 468810
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
23 pieces in stock
  • Standard: DIN 877
  • Packaging: sturdy box

Description

Version:

Sturdy housing of high quality special casting; hammer finish. Vee and flat base with precision-ground contact surfaces in the angle (important for marking out, aligning, etc.). All measuring faces are exactly parallel to the axis of the vial. One longitudinal and one transverse vial each of glass. With insulated handles on the housing and protective glass over the vials.
Full thermal insulation over the entire housing protects against the effects of the heat of hands or breath. Recess in the body permits a side view of the vial. Supplied in a sturdy plastic case with suitable inlay.

Application:

For aligning surfaces, shafts, machines etc.

Standard:

DIN 877

Accuracy:

1 = with very high sensitivity longitudinal vial 0.02 mm/m.
2 = with high sensitivity longitudinal vial 0.1 mm/m.
4 = with normal sensitivity longitudinal vial 0.4 mm/m.

Note:

Magnetic version available on request.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Base Length×Accuracy (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart