Article no.: 726942 110

Electronics IC cutter 110 mm

Brand: GARANT
electrical insulation EGB/ESD
Cutting chamfer very fine bevel

All product information:

on request
In stock
67 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
€33.12
plus VAT at the current rate Prices plus delivery costs
110
Add to shopping list Share product
Tuev Logo

Description

Version:

Professional diagonal side cutters with slightly shearing cut. Both cutter parts are very accurately put together using carefully machined holes and polished surfaces to ensure a precise cut. With opening spring and ergonomically designed handles for secure and comfortable use. 2-component grips of dissipative material. Suitable for ESD work.

Material:

Made of carbon steel (C70), precision stamped and heat-treated, non-reflective phosphate.

Technical Data

overall length
110 mm
electrical insulation
EGB/ESD
Cutting chamfer
very fine bevel
Head length
18 mm
Head width
14 mm
Cutting capacity copper wire up to ⌀
1.3 mm
Material
Carbon steel (C70)
Surface
phosphated, non-reflecting
Type of product
Cutting pliers

Share this product

or copy this link

To shopping cart