{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Square drive | 1/4 in | |
Standard | DIN 3122; DIN 3120 | |
overall length | 125 mm | |
No. of teeth | 36 | |
Working angle | 10 degrees | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Ratchet |
Article number | 632090 1/4 | |
EAN / GTIN | 4062406230739 |