IMPACT hexagon socket, 3/8 inch imperial version 5/8 in

Article no.: 650102 5/8
plus VAT at the current rate Prices plus delivery costs
on request
In stock
272 pieces in stock
  • Square drive: 3/8

Product details

Technical Data

Width across flats 5/8 in
Square drive 3/8 in
⌀ drive output end 24 mm
Length 30 mm
Drive profile Hexagon socket
suitable for machine use yes
Type of product Socket insert

Identification numbers & Classifications

Article number 650102 5/8
EAN / GTIN 4062406313142

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets.
For safety reasons must always be secured using a suitable locking pin and O-ring.

Material:

Chrome molybdenum steel, surface burnished.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Width across flats (in) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart