• Dear customers,
    we have updated the product sections Hand Tools, Power Tools, Factory Equipment and Chemical Products for you. Please check your category filters, as changes had to be made here.
Article no.: 726702 130

Electronics side cutter clean cut, stronger jaws 130 mm

Brand: GARANT

All product information:

on request
In stock
0 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
€17.77
plus VAT at the current rate Prices plus delivery costs
130
Add to shopping list Share product
Tuev Logo

This article is also availabe in a set

Description

Version:

Professional diagonal side cutter with slightly shearing cut. Both cutter parts are very accurately put together using carefully machined holes and polished surfaces to ensure a precise cut. With opening spring and ergonomically designed handles for secure and comfortable use. 2-component grips of dissipative material. Suitable for ESD work.

Material:

Made of carbon steel (C70), precision stamped and heat-treated, non-reflective phosphate.

Technical Data

overall length
130 mm
electrical insulation
EGB/ESD
Cutting chamfer
without bevel
Material
Carbon steel (C70)
Head width
13.5 mm
Cutter length
8 mm
Cutting capacity copper wire up to ⌀
1.3 mm
Surface
phosphated, non-reflecting
with return spring
yes
Type of product
Cutting pliers

Share this product

or copy this link

To shopping cart