{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Grinding media | Ceramic grit (CER) | |
Grinding medium code | Ceramic | |
Grit equivalent | 50 | |
Grit designation | extra coarse | |
Degree of hardness | extra hard | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc ⌀ | 150 mm | |
Disc ⌀ D | 150 mm | |
Disc thickness T | 6 mm | |
Bore ⌀ H | 25 mm | |
Manufacturer's designation | RC-UW Rapid Cut | |
Version | 9C extra coarse | |
maximum circumferential speed | 60 m/s | |
maximum speed | 7,500 min-1 | |
Type of product | Compact disc |
Article number | 566994 50 | |
Manufacturer number | 7000046281 |