Article no.: 565510

769F abrasive flap disc, glass fibre pad flat ⌀ 115 mm

Brand: 3M
maximum circumferential speed 80
Iron, sulphur and chlorine constituents < 0.1
optimised for material INOX
Grinding medium code Ceramic
optimised for material Steel

All product information:

on request
In stock
364 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
€4.69
plus VAT at the current rate Prices plus delivery costs
Unit price from 10
from 
€3.91
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

Coated with precisely formed ceramic grit mixture for high metal removal rate and long working life.

Application:

General grinding work with high-power angle grinders.

Technical Data

Grinding media
Ceramic grit (CER)
Grinding medium code
Ceramic
Iron, sulphur and chlorine constituents
< 0.1 %
optimised for material
INOX; Steel
maximum circumferential speed
80 m/s
Type of product
Abrasive flap disc

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
dry
 

Share this product

or copy this link

To shopping cart