Article no.: 553960

Hook and loop abrasive sheets (A) pack of 100 ⌀ 21 mm

Brand: LUKAS
Grinding medium code A

All product information:

on request
In stock
55 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
€23.00
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

The back of the disc is covered with velour loops which are self-attaching to hook and loop fastener backing pads, e.g. No. 553995. For quick disc changing.

Application:

On micro-abrasive systems. For very high speeds see the rubber hook and loop fastener backing pad No. 553995.

Technical Data

Grinding media
Aluminium Oxide grit (A)
Grinding medium code
A
Adapter
Hook and loop
Type of product
Velour-backed abrasive disc

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Uni
 
dry
 

Share this product

or copy this link

To shopping cart