All-plastic cable drum

Article no.: 081108
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
17 pieces in stock

Description

Version:

HEDI® cable drums stand for “Made in Germany” quality and a long service life. The drum body is specially designed to optimally guide the cable. The integrated rotation stop switch prevents accidental rotation of the drum. All cable drums are equipped with thermal cut-out switches.
Large, high-quality HEDI® all-plastic cable reel with a reel diameter of 290 mm and numerous ergonomic and safety features.
  • Inclined 7 degrees for greater ground clearance and to make it comfortable to carry.
  • Removable cable holder and guide for optimum cable control.
  • Water drainage grooves.
  • Twist grip for individual right-hand and left-hand operation when winding or unwinding the cable.
  • Easy to mount on a wall.
  • Certified for continuous exterior use and for use in humid environments.
  • Innovative design with many ergonomic and safety features.
  • Non-conductive all-plastic design.
  • Suitable for extreme application areas and environments.
  • 7° drum inclination for improved water drainage.
  • 3-year manufacturer’s warranty.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart