{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
IP Index of Protection | IP 54 | |
ATEX zone | no | |
Manufacturer's designation | iF3R | |
Illumination | 100 lm - 1,000 lm | |
Illumination time | 1.5 h - 15 h | |
Power supply | Rechargeable battery-powered | |
Bulb | LED module | |
CRI value | 80 | |
Colour temperature | 5,400 K - 6,600 K | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 4 Ah | |
Battery voltage | 3.7 V | |
Overall length | 140 mm | |
Overall width | 36 mm | |
Overall height | 71 mm | |
Weight | 392 g | |
Type of product | Work lamp |
Article number | 081271 IF3R | |
Manufacturer number | 502171 |