• Dear customers,
    due to maintenance work, there may be restrictions in the operation of the product navigation on the weekend 12.6/13.6. The search functions are available without restriction.
Article no.: 319776

Quick change toolholder, screw-in milling cutter with external nut ER 25

Brand: GARANT
Through-coolant yes
Concentricity ≤ 3

All product information:

No price available
on request
In stock
20 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Add to shopping list Share product
Tuev Logo

Description

Version:

  • Two-part design consisting of base body and precision clamping nut.
  • Made from high quality tool steel; all functional faces hardened and reworked.

Advantage:

Extremely easy-to-use quick-change system for driven tools. Prepare the quick-change adapter with a tool and change it using a driven tool. The clamping nut is ball-bearing mounted.
Multi-flexible use:
  • Quick and easy exchange of adapters for the driven tool used.
  • Suitable for all driven tools from various manufacturers with ER collet connection.

Application:

For drilling and milling with driven tools with ER collet connection.

Technical Data

Through-coolant
yes
Concentricity
≤ 3
External ⌀ D
41.7 mm
Type of product
driven tool

Share this product

or copy this link

To shopping cart