• Dear customers,
    we have updated the product sections Hand Tools, Power Tools, Factory Equipment and Chemical Products for you. Please check your category filters, as changes had to be made here.
Article no.: 301017

Milling head arbor Form A SK 40 short

Brand: HOLEX
Concentricity ≤ 5
Machining strategy HPC
Shape ADB
Standard DIN 6357
Balance quality G at rotational speed G 6.3 at 15,000 rpm
Arbor standard ISO 7388-1

All product information:

on request
In stock
218 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
€54.97
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

  • From clamping Ø 40 with 4 tapped holes for face mills to DIN 2079.
  • Taper shank, spigot, and all contact surfaces ground at the collar.
  • Short series.
  • Increased collar contact surface.
  • With Balluffchip bore.

All shanks fine bead blasted.

Supplied with:

Lock screw.

Optional extras:

Pull studs (PS) No. 308600 − 308806, PS wrenches No. 308820 – 308835, Special toggle spanner No. 309840. Milling cutter lock screws No. 309860; 309861.

Technical Data

Adapter
SK 40 short
Standard
DIN 6357
Arbor standard
ISO 7388-1
Shape
ADB
Balance quality G at rotational speed
G 6.3 at 15,000 rpm
Concentricity
≤ 5 µm
Machining strategy
HPC
Type of product
Milling head arbor

Share this product

or copy this link

To shopping cart