• Dear customers,
    due to maintenance work, there may be restrictions in the operation of the product navigation on the weekend 12.6/13.6. The search functions are available without restriction.
Article no.: 302767

ER collet chuck Form AD BT 40 A = 100

Brand: HOLEX
Arbor standard JIS B6339
Arbor standard JIS B6339
Machining strategy HPC
Shape AD
Concentricity ≤ 3

All product information:

on request
In stock
519 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
€59.34
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

External and internal taper ground.
  • All shanks fine bead blasted. Balancing quality G6.3 / 18,000 rpm.
  • High-quality precision clamping nut.

Application:

For clamping tools with parallel shank in collets to DIN 6499 Form A and B.

Supplied with:

ER clamping nut.

Optional extras:

ER collets No. 308881 − 309434, ER chuck keys No. 309680 – 309745 or No. 613300.
Pull studs (PS) No. 308760 − 308806. Pull stud wrenches No. 308820; 308835.

Note:

Matching clamping nut No. 309580 or 309610.

Technical Data

Adapter
BT 40 A = 100
Arbor standard
JIS B6339; JIS B6339; JIS B6339
Shape
AD
Concentricity
≤ 3 µm
Machining strategy
HPC
Type of product
Collet chuck

Share this product

or copy this link

To shopping cart