• Dear customers,
    we have updated the product sections Hand Tools, Power Tools, Factory Equipment and Chemical Products for you. Please check your category filters, as changes had to be made here.
Article no.: 301373 M6X105

Densimet tool arbor for screw-in milling cutters M6X105

Brand: GARANT
Through-coolant yes
Vibration damped

All product information:

on request
In stock
2 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
€431.25
plus VAT at the current rate Prices plus delivery costs
M6X105
Add to shopping list Share product
Tuev Logo

Description

Version:

  • Vibration-damping characteristics.
  • Shank tolerance h6.

Application:

Particularly for use in shrink-fit chucks.

Technical Data

Thread M
M5
Adapter
⌀ d = 12 mm
Shank ⌀ d
12 mm
Through-coolant
yes
Vibration
damped
Bore ⌀ D1
6.5 mm
⌀ D2
10 mm
Reach L1
60 mm
Type of product
Threaded copy mill arbor

Share this product

or copy this link

To shopping cart