Article no.: 304973 2-6

Collet chuck, extra slim, with through-coolant 2-6 mm

Brand: GARANT
Arbor standard ISO 12164-1
Arbor standard DIN 69893
Concentricity ≤ 5
Machining strategy HSC
Shape A
Balance quality G at rotational speed G 2.5 at 25,000 rpm

All product information:

on request
In stock
25 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
€242.65
plus VAT at the current rate Prices plus delivery costs
2-6
Add to shopping list Share product
Tuev Logo

Description

Version:

  • HSK mating faces machined.
  • Shanks hard turned.
  • With Balluffchip bore.
  • The collet is clamped by a threaded connection from behind through the chuck, no clamping nut required.

Advantage:

Extremely slim design permits machining of components where access is difficult, e.g. for toolmaking and mould-making.

Application:

For clamping tools with plain shank to DIN 6499.

Supplied with:

Clamping screw and wrench with T-handle.

Optional extras:

Plug-in socket No. 309890, GARANT collets No. 309563.

Technical Data

Clamping range
2 mm - 6 mm
Adapter
HSK-A 63 A = 120
Arbor standard
ISO 12164-1; DIN 69893
Shape
A
Balance quality G at rotational speed
G 2.5 at 25,000 rpm
Concentricity
≤ 5 µm
Machining strategy
HSC
⌀ D1
9.6 mm
⌀ D2
13 mm
External ⌀ D
27 mm
Balluffchip bore
yes
Type of product
Collet chuck

Spare parts

Share this product

or copy this link

To shopping cart