Article no.: 301316

Arbor for screw-in milling cutters with thread SK 30

Brand: GARANT
Machining strategy HSC
Shape ADB
Concentricity ≤ 3
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Arbor standard ISO 7388-1

All product information:

on request
In stock
28 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
€71.30
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

Tapered design.

Application:

To take screw-in milling cutters with thread.

Optional extras:

Pull studs (PS) No. 308600 − 308806, PS wrenches No. 308820 – 308835.

Technical Data

Adapter
SK 30
Arbor standard
ISO 7388-1
Shape
ADB
Balance quality G at rotational speed
G 2.5 at 25,000 rpm
Concentricity
≤ 3 µm
Machining strategy
HSC
Type of product
Threaded copy mill arbor

Share this product

or copy this link

To shopping cart