{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Manufacturer's designation | DP410 | |
Chemical basis | Epoxy resin | |
Density | 1.1 g/cm³ | |
Shape | Paste | |
Processing temperature | 20 °C - 25 °C | |
Operating temperature range | -55 °C - 80 °C | |
Touch dry after | 30 min | |
Functional strength to | 45 min | |
Suitable for material | Metal | |
Maximum gap size | 0.15 mm | |
Tensile shear strength | 34 N/mm2 | |
Lap shear strength | 38 N/mm2 | |
Colour | beige | |
Capacity | 50 g | |
Storage temperature | 15 °C - 25 °C | |
Working life after date of manufacture | 12 mo | |
hazardous goods class | 8 | |
UN number | UN3263 | |
Type of product | Two-component adhesive | |
Resistant to impacts and vibrations | yes |
Article number | 083374 DP410 | |
Manufacturer number | 7100200494 |