This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Fabric adhesive tape 19X50

Article no.: 083606 19X50

Product details

Technical Data

Manufacturer's designation 4621
Type of adhesive tape single-sided
Backing material Fabric
Fabric fineness 100 mesh
Adhesive Acrylate
Adhesive strength on steel 34 N/mm
Stretch capability 22 %
Tensile strength 540 N/mm
temperature-resistant up to 95 °C
Liner present no
Storage temperature 15 °C - 25 °C
Storage humidity 50 % - 70 %
“Best before” date 12 mo
Colour light green
Length 50 m
Width 19 mm
Thickness 0.13 mm
Type of product Adhesive tape

Identification numbers & Classifications

Article number 083606 19X50
Manufacturer number 04621-00000-00

Description

Version:

The tesa® 4621 is a general-purpose fabric adhesive tape suitable for use outdoors. It can easily be torn by hand both across and along the tape. In addition it offers the tape can be gently unrolled or rolled up, is watertight and resistant to UV. It can be removed up to 8 weeks from application, leaving no residues.
With the tesa® 4671 fabric tape in neon colours, you can master various tasks safely and reliably – particularly when marking various elements or in the event field!
The tesa® 4671 fabric tape is available in fluorescent neon colours and is often used by specialists for visible marking of various elements or as part of events. It is suitable for a wide variety of applications such as marking, fixing, securing or binding. tesa® 4671 can be easily torn by hand, is easy to mark, does not reflect and can be shaped. The combination of acrylate-coated fabric and adhesive made from natural rubber ensures high abrasion resistance. The fabric tape can be removed leaving no residue and is available in the following colours: neon green, neon yellow, neon orange and neon pink.

Note:

The specified “best before” date for tesa® products is in relation to compliance with the specified storage guidelines.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart