This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Pair of fine knitted gloves 6215, black 10

Article no.: 094231 10

Product details

Technical Data

Accuracy of fit good
EN 388:2003 4131
Colour black
Material of coating PU
Glove size 10
silicone-free no
DMF-free no
Touch sensitivity very good
Wet grip medium
Oil grip medium
Heat protection not available
Breathability good
Protection category Category II
Type of glove Cotton gloves
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number 094231 10
Manufacturer number 6215/XL

Description

Version:

Fitter’s fine knitted gloves with PU coating on the palm of the hand and the finger tips.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart