• This product is discontinued and soon no longer part of our assortment.

Welder’s hood Fire Fox™ L

Article no.: 097988 L
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    €21.10 / Piece
  • from 5 Piece
    €17.58 / Piece
on request
Not available
0 pieces in stock
  • Material weight / fabric density: 305

Product details

Technical Data

Material weight / fabric density 305 g/m2
Type of product Welder’s hood

Identification numbers & Classifications

Article number 097988 L
EAN / GTIN 8718564521504
Manufacturer number 23-6680

Description

Version:

Welder’s hood with a pleasant soft mesh inner lining for cool wearing comfort. A fire-resistant hook and loop fastening permits easy closure of the hood, and attachment to the welder’s mask.
Lightweight welder's head protection of flame resistant cotton for wearing under the welder's mask.

Standard:

EN ISO 11611: 2015 class 1/A1 + A2

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart