This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Safety harness H-Design® BodyFit

Article no.: 098188

Product details

Technical Data

Manufacturer’s size Size 2
Hip measurement 1000 – 1200 mm
Weight 1.72 kg
Type of product Safety harness

Identification numbers & Classifications

Article number 098188
Manufacturer number 1033537

Description

Version:

H-Design® BodyFitSafety strap with two strap loops at chest height and Steel D-ring attachment point on the back. Comfortable and breathable back padding. Stretchable waist strap for added wearing comfort. Adjustable eyelets according to EN 358. Certified to 140 kg.

Standard:

EN 361
EN 358

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart