Solid carbide high precision milling cutter TiAlN

Article no.: 203540
from 
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Deliverable
62 pieces in stock
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Helix angle characteristic: unequal spacing
  • Spacing of the cutters: unequal spacing

Description

Version:

High stability and extremely smooth cutting action due to at least 6 teeth. Eccentric relief ground.
Extremely high taper accuracy with tolerances in the µm range, for precise 90° angles and plane-parallel surfaces in profile milling.
For the most demanding angular accuracy.
Cutter corner chamfer undefined due to eccentric relief grinding.
With maximum 0.014 mm tapering.

Application:

For peripheral milling as a finishing operation.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ f8 DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart