End mill HSS-Co8 uncoated

Article no.: 191500
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
715 pieces in stock
  • Tool material: HSS Co 8
  • Standard: DIN 844 B
  • Type: N
  • Through-coolant: no

Description

Version:

Multi-flute end mill. Eccentric relief ground.
Centre cutting edge geometry for plunging.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ k10 DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart