GARANT Power Q high feed rate indexable milling cutter Weldon shank

Article no.: 212807
from 
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Deliverable
14 pieces in stock
  • Milling application: Circular milling; Ramping; Plunging
  • Machining strategy: HPC
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Description

Spare part:

Pack of insert screws No. 219799 2 (10IP; 2.2Nm).

Note:

Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 10IP.

Suitable products

From the same series "Power Q"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ D / number of effective cutting edges Z (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart