Combination four-jaw lathe chucks recessed mount DIN 702-4

Article no.: 315635
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
9 pieces in stock

Description

Version - image:

Individual adjustment of combined jaws.
Centring adjustment of jaws.

Application:

Combined clamping option due to two different jaw adjustments:
a) Self-centring adjustment of the base jaws (geared scroll);
b) Individual adjustment of top jaws.

This allows irregularly shaped components to be clamped as if to a face plate. The gear scroll for jaw adjustment is through-hardened, the flanks of the scroll and of the bottom jaw teeth are ground on both sides.
With cylindrical centring mount to DIN 702-4. The chuck is fitted to a flange from the rear by means of screws and this flange is then mounted on to the lathe spindle.

Standard:

DIN 702-4.

Material:

Cast iron

Supplied with:


1 set = 4 hardened base jaws,
1 set = 4 hardened reversible jaws (internally and externally applicable)
1 chuck key,

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart