Solid carbide deburrer 60° uncoated

Article no.: 208125
from 
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Deliverable
96 pieces in stock
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: h6
  • Direction of infeed: horizontal and oblique

Description

Version:

Tolerance: Dimension S = ±0.1 mm, point angle ±10 arc minutes.
With special flute geometry for smooth cutting.

Application:

Perfectly suitable for chamfering and deburring component edges and for contouring applications.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ h6 DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart