Solid carbide high precision ball nose slot drill DLC

Article no.: 207097
from 
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Deliverable
90 pieces in stock
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: -0.007 / 0.002
  • Direction of infeed: horizontal, oblique and vertical

Description

Version:

With DLC coating sp2 of the latest generation.
High precision ball nose slot drills in respect of radius ⌀ and contour variations within the µm range.
Tolerances: radius contour = ±0.005 mm.
For the highest demands on dimensional accuracy of the workpiece.

Note:

Successor product to No. 207095.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart