• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.

Solid carbide milling cutter with chip separators TPC TiAlN

Article no.: 203094
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
48 pieces in stock
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Helix angle characteristic: unequal spacing
  • Spacing of the cutters: unequal spacing

Description

Version:

High-performance end mill for general-purpose applications, specially designed for TPC applications.
Strengthened core.
Optimised bending strength due to the use of ultra-fine grain substrates.
Offset chip breakers for controlled chip breaking.

Note:

ae max = 0.03×D for TPC machining.
hmax: The values stated in the table are maximum values. For finishing operations we recommend items No. 204016, 204018 and 204019.
Successor product to No. 203091.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart