HOLEX Pro INOX solid carbide milling cutter HPC AlCrN

Article no.: 202378
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
148 pieces in stock
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Helix angle characteristic: unequal spacing
  • Spacing of the cutters: unequal spacing

Description

Version:

HPC milling cutter with newly developed high-performance coating for outstanding tool life and optimum metal removal rate in a wide range of stainless steels.
Can be used at high cutting speeds, highly suitable even for steels up to approx. 1100 N/mm2.

Suitable products

From the same series "Pro Inox"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ e8 DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart